Beli oil heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aladdin Oil Heater Blue Frame ReplacementDeskripsi:Replacement for blue frame heater.As an oil stove, heating, blue frame heater, oil heating replacement core.atribut:
- Suitable Model: Series 39/Series 38/Series 37/Series 32/Series 25/Series 16/Series 351
- Main Unit Dimensions (WxDxH) (mm): 80x80x187
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- HEAT WAGON Portable Oil & Kerosene Heater AccessoriesDeskripsi:Ducting for portable oil and kerosene heaters allows heat to be ducted into tented spaces and construction sites. It attaches to portable heaters and installs in an opening in a tent or building.atribut:
- UNSPSC: 40101819
- ABB Residual Current Device BlockDeskripsi:DDA202 A S-63/0.3 Residual Current Device BlockThe RCD block DDA200 series is suitable for assembly with MCBs S200 series. It assures protection against the effects of sinusoidal alternating and direct pulsating earth fault currents with an intentional tripping delay, in order to realize the selectivity with downstream instantaneous devices. Applications: commercial, industrial.atribut:
- Power Supply Connection: Arbitrary
- Product Height (mm): 93
- Rated Impulse with Stand Voltage (kV): 4
- Rated Voltage (V): 230/400
- KOKUYO Study Planner Loose-LeafDeskripsi:A loose-leaf booklet that allows you to plan your study schedule.A loose leaf with ruled lines that helps you manage your study schedule before a test or studying for entrance exams.We use original base paper that does not bleed easily and allows you to write smoothly without letting the ink see through to the back."Daily Ruled Visualization Type" You can visualize the study content for the day, and you can color code what to study at what time."Daily Ruler - Visualized Type/Girly'' A pink rule line recommended for decoration. You can visualize what you studied for the day."Daily ruled list type" has a wide writing space, so you can make a detailed list of what you will study that day."Weekly Ruled Visualization Type" You can check the study schedule for one week in a list.atribut:
- Number of Sheets: 30
- Size: B5
- Hole Shape: Round hole
- Dimensions (Vertical x Horizontal) (mm): 257×182
- Material: High-quality paper
- Number of Holes: 26
- Paper Thickness (g/m²): About 75
- KOKUYO Loose Leaf BizDeskripsi:Campus loose leaf now has a design for adults that is easy to use in business situations!A loose leaf with a design that is easy to use in business situations.The grid-ruled loose leaf has new date and title columns.atribut:
- Paper Quality: High-quality paper
- Paper Thickness (g/m²): About 75, 0.10 mm
- Type: Round hole
- FDR Tire Ban LuarDeskripsi:Ban motor dengan karakter tajam dan tegas dirancang untuk gaya mengemudi yang lincah.
- ALLGAIN PVC Flexible Coupling for PipeDeskripsi:It can be easily connected because it is simply fitted into a PVC pipe and fastened with a band.atribut:
- Material: PVC
- Shape: Coupling
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Braco Butterfly Valve Wafer Type Lever Opt PTFEatribut:
- Body Material: Cast Iron
- Seat: PTFE
- Fuji Special Brass Pipe Fitting Needle Type Miniature Valve Amf Air Ventatribut:
- Dimension L1 (mm): 50
- Dimension A (mm): 25
- Dimension B (mm): 7
- Dimension L2 (mm): 17
- Material (Main Unit): Brass
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Valve Type: Needle type miniature valve
- Asahi Bond Tensile Tester Attachment for Kenken TypeDeskripsi:Attachment for tensile test
- fmc Drop In Heateratribut:
- Power Cord Length (m): 2
- Power Supply (V): AC100
- Rocker 800 Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:- CE certification- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications:- Vacuum Filtration- Vacuum drying / oven / defoaming- Suspended solid test- Microbiological test- Air samplingComplete system includes :- Rocker 300 Oil Free Vacuum Pump- MF 31 Filtration Set- Silicone Tube (1 m)- Rocker 300 Oil Free Vacuum Pumpatribut:
- Dimension (cm) (LxWxH): 34.5 x 17.5 x 20
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/3
- Hose barb (5/16 inch): ID 10
- Maximum Current (A) : 1.2
- Maximum Flow Rate (L/minute): 80
- Maximum Power (W): 200
- Maximum Vacuum (mm Hg): 670
- Net Weight (kg): 7.6
- Noise Level (dB): 68
- Overflow Protection: No
- Thermal Protection: Yes
- Vacuum Regulator: Yes
Daftar Harga oil heater Terbaru March 2026
| Aladdin Oil Heater Blue Frame Replacement | Rp609.900 |
| EUREKS Oil Heater | Rp7.799.900 |
| Makita Gerinda Tangan | Rp869.900 |
| AS ONE Immersion Heater for Oil | Rp5.499.900 |
| HEAT WAGON Portable Oil & Kerosene Heater Accessories | Rp5.899.900 |
| ABB Residual Current Device Block | Rp809.900 |
| KOKUYO Study Planner Loose-Leaf | Rp47.900 |
| KOKUYO Loose Leaf Biz | Rp68.900 |
| FDR Tire Ban Luar | Rp189.900 |
| ALLGAIN PVC Flexible Coupling for Pipe | Rp52.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




























































































































































%20Selang/ALLGAIN%20PVC%20Flexible%20Coupling%20for%20Pipe/ffP110339555-1.jpg)